Uvex® Stealth® Safety Goggles

Protect eyes from chemical splash. Soft, comfortable plastic seal.
  • Adjustable. Fits over most prescription glasses.
  • Indirect vent.
  • HydroShield™ coating guarantees
    fog-free lenses.
  • 99.9% UV protection.
Meets CSA Z94.3 and ANSI Z87.1+
MODEL
NO.
DESCRIPTION LENS
COLOR
PRICE EACH (MIN. 2) IN STOCK
SHIPS TODAY
2 10 20+
S-18416 Stealth® Clear $32 $30 $28  ADD
MATERIAL:
  • Lens: Polycarbonate
  • Headband: Neoprene
  • Seal: Polypropylene with TPE (Thermoplastic Elastomer)
FEATURES:
  • Anti-Scratch
  • Protects against UVA/UVB light.
MODEL NUMBER: 
  • Honeywell: S3960HS
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/15/2026 03:23:23 PM; CNWEB5