White Paper Shopping Bags - 13 x 7 x 13", Star

Quickly package multiple purchases in these heavy-duty bags.
  • Square-bottom white paper bags stand alone for convenient packaging.
  • Strong twisted paper handles make purchases easy to carry.
  • Virgin paper with matte finish.
  • Durable white paper bags can be used again and again.
  • Custom Printing available.
MODEL
NO.
BAG
NAME
SIZE
W x D x H
BASIS
WEIGHT
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5+
S-13052 Star 13 x 7 x 13" 65 lbs. 250 34 $165 $159 $154  ADD
DIMENSIONS:
  • Usable dimensions are listed in the chart.
  • Handle Height: 3 1/4"
CAPACITY:
  • Approximately 11 lbs
RECYCLING:
  • Recyclable
APPEARANCE: 
  • Uline logo printed on bottom of the bag.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x H33 x 18 x 33 cm13 x 7 x 13"
BASIS WEIGHT29 kg65 lbs.
WEIGHT/CARTON15 kg34 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/06/2026 06:27:07 PM; CNWEB6