Posts for Top-Track Shelving - 69"

  • Replace worn or broken outside posts.
  • Use with Top-Track Shelving.

    Includes:
    • (2) Posts
    • (2) Self-Leveling Feet
MODEL
NO.
DESCRIPTION SIZE QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3+
H-9831 Posts 69" 2 $50 $48  ADD
MATERIAL:
  • Chrome-plated carbon steel
  • Rust resistant, not rust proof.
TEMPERATURE:
  • -29° to 49° C (-20° to 120° F)
CAPACITY:
  • Shelf capacity in the chart is:
    • The capacity for each shelf without casters.  
    • Based on evenly distributed loads.
  • Overall Mobile Unit: Not to exceed 1,000 lbs
  • Overall Stationery Unit: Not to exceed 4,800 lbs
USAGE:
  • For hand-loading only. (Not for use with forklifts.)
  • Use on flat, level floors.
CASTERS:
  • Dimensions: 5 x 1 1/4"
  • Adds 6 1/4" to the height of the unit.
  • NSF Certified (National Sanitary Foundation)
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/30/2026 08:25:57 PM; CNWEB24