Metro Guest Chair - Standard, Black

Create an attractive, high-end space for your guests.
  • Comfortable 3 1/2" thick molded foam seat and padded back. Durable powder-coated steel frame.
  • Easy-clean, antimicrobial vinyl seat and back.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SEAT DIMENSIONS
W x D
CAPACITY
(LBS.)
SEAT
HEIGHT
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 6+
H-11737BL Standard 21 x 21" 300 19" 34 $372 $358  ADD
EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER.
DIMENSIONS:
  • Seat (Actual): 21 1/4 x 21" (W x D)
  • Overall: 23 3/4 x 27 1/2 x 35 1/2" (W x D x H)
  • Back: 21 x 17 1/2" (W x H)
  • Armrest Height: 27 1/4"
THICKNESS:
  • Seat (Actual): 4"
  • Back: 3 1/2"
MATERIAL:
  • Vinyl: Polyurethane
FEATURES:
  • Frame: Powder coat finish
INCLUDES: 
  • Front leveling feet 
CLEANING INSTRUCTIONS:
  • Vinyl:
    • Everyday Cleaning:
      • Vacuum to remove loose dirt.
      • Mild soap and water can be used to remove water-soluble stains.
    • Deep Cleaning: Use Formula 409® and water.
    • Do not use alcohol cleaners.
SPECIFICATIONS:
  • Meets or exceeds ANSI/BIFMA standards.
  • CA TB117-2013 compliant
  • Greenguard certified
SPECIFICATIONSMETRICIMPERIAL
SEAT DIMENSIONS W x D53 x 53 cm21 x 21"
CAPACITY136 kg300 lbs.
SEAT HEIGHT48 cm19"
WEIGHT15 kg34 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/10/2026 12:38:34 PM; CNWEB3