Frosty Merchandise Bags - 14 x 3 x 21", Green


HIGH DENSITY

Enhance your presentation with these deluxe bags.
  • Recommended for beauty products, stationery and gifts.
  • Die-cut handles and pinched bottoms.
MODEL
NO.
SIZE
W x D x L
USABLE DIM.
W x L
MIL QTY./
CTN.
PRICE PER CARTON LBS./
CTN.
ADD TO
CART
1 5 10+
S-9711G 14 x 3 x 21" 14 x 18" 2.5 500 $144 $141 $137 30 ADD
MATERIAL:
  • HDPE (High Density Polyethylene)

RECYCLING:
  • Recyclable #2


SPECIFICATIONSMETRICIMPERIAL
WIDTH x DEPTH x LENGTH36 x 8 x 53 cm14 x 3 x 21"
USABLE WIDTH x LENGTH36 x 46 cm14 x 18"
THICKNESS64 Micron2.5 mil
WEIGHT/CARTON14 kg30 lbs.
S-9711G -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
07/21/2018 03:06:48 AM; CNWEB3 -0-0/0.0-1