Frosty Merchandise Bags - 12 x 15", Green


HIGH DENSITY

Enhance your presentation with these deluxe bags.
  • Recommended for beauty products, stationery and gifts.
  • Die-cut handles and pinched bottoms.
MODEL
NO.
SIZE
W x L
USABLE DIM.
W x L
MIL QTY./
CTN.
PRICE PER CARTON LBS./
CTN.
ADD TO
CART
1 5 10+
S-9710G 12 x 15" 12 x 12" 2.5 500 $71 $68 $65 16 ADD
Ships next day from Uline Toronto
MATERIAL:
  • HDPE (High Density Polyethylene)

RECYCLING:
  • Recyclable #2


SPECIFICATIONSMETRICIMPERIAL
WIDTH x LENGTH30 x 38 cm12 x 15"
USABLE WIDTH x LENGTH30 x 30 cm12 x 12"
THICKNESS64 Micron2.5 mil
WEIGHT/CARTON7 kg16 lbs.
S-9710G -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/25/2018 01:54:33 PM; CNWEB3 -0-0/0.0-1