Frosty Merchandise Bags - 9 x 12", Green


HIGH DENSITY

Enhance your presentation with these deluxe bags.
  • Recommended for beauty products, stationery and gifts.
  • Die-cut handles and pinched bottoms.
MODEL
NO.
SIZE
W x L
USABLE DIM.
W x L
MIL QTY./
CTN.
PRICE PER CARTON LBS./
CTN.
ADD TO
CART
1 5 10+
S-9709G 9 x 12" 9 x 9" 2.5 500 $49 $46 $45 11 ADD
MATERIAL:
  • HDPE (High Density Polyethylene)

RECYCLING:
  • Recyclable #2


SPECIFICATIONSMETRICIMPERIAL
WIDTH x LENGTH23 x 30 cm9 x 12"
USABLE WIDTH x LENGTH23 x 23 cm9 x 9"
THICKNESS64 Micron2.5 mil
WEIGHT/CARTON5 kg11 lbs.
S-9709G -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
07/17/2018 06:57:24 AM; CNWEB4 -0-0/0.0-1