Frosty Shoppers - 5 34 x 3 14 x 8 38", Rose, Orange

Eye catching colored bags add a dramatic look to purchases.
  • Deluxe, heavy-duty 4 mil bags enhance your presentation.
  • Soft, flexible handles are comfortable for heavy purchases.
  • Side gussets expand for bulkier merchandise.
  • Durable reinforced chipboard bottom.
  • Custom Printing available.
MODEL
NO.
BAG
NAME
SIZE
W x D x H
MIL QTY./
CTN.
PRICE PER CARTON LBS./
CTN.
ADD TO
CART
1 3 6+
S-9697O Rose 3/4 x 3 1/4 x 8 3/8" 4 250 $95 $90 $86 12 ADD
CAPACITY:
  • Approximately 12 lbs
APPEARANCE:
  • Not opaque
MATERIAL:
  • Bag: 100% HDPE (High Density Polyethylene)
RECYCLING: 
  • Recyclable
SPECIFICATIONS:
  • Not archival safe.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x DEPTH x HEIGHT15 x 8 x 21 cm5 3/4 x 3 1/4 x 8 3/8"
THICKNESS102 Micron4 mil
WEIGHT/CARTON5 kg12 lbs.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
03/30/2020 05:04:38 AM; CNWEB3 -0-0/0.0-1