Raffia Ribbon - 14" x 100 yds, Pink

Spice up your packages, crafts and floral arrangements with this colorful raffia.
  • Easy to use and tie.
  • 100% Rayon.
MODEL
NO.
ROLL SIZE
W x L
COLOR PRICE PER ROLL (MIN. 2 ROLLS PER COLOR) ADD TO
CART
2 6 12+
S-9610P 1/4" x 100 yds. Pink OVERSTOCK SALE!  $6
Regular Price $9
   Terms of Sale
ADD
APPEARANCE:
  • Matte finish.


MATERIAL:
  • 100% virgin synthetic rayon yarn.


SPECIFICATIONSMETRICIMPERIAL
ROLL WIDTH x LENGTH1 cm x 91 M1/4" x 100 yds.
S-9610P -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/25/2018 10:00:48 AM; CNWEB4 -0-0/0.0-1