Cello/Polypropylene Rolls - 24" x 100', Yellow

Wrap baskets, gifts or flowers - A beautiful accent to your packaging.
  • Keeps moisture and dirt out.
  • Cut roll to desired length.
  • Tie to close.
SOLD IN CARTON QUANTITIES
MODEL
NO.
COLOR ROLL
SIZE
MIL QTY./
CTN.
PRICE PER ROLL ADD TO
CART
4 8 16+
S-8596Y Yellow 24" x 100' 1 4 $12 $10 $9 ADD
DIMENSIONS:
  • Core: 1 1/4"

MATERIAL:
  • BOPP (Biaxially Oriented Polypropylene)

RECYCLING:
  • Recycled Content:
    • Post-industrial: 10%

USAGE:
  • Not heat sealable.

SPECIFICATIONS:
  • FDA Compliant


SPECIFICATIONSMETRICIMPERIAL
SIZE61 cm x 30 M24" x 100'
S-8596Y -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
07/22/2018 01:59:09 AM; CNWEB4 -0-0/0.0-1