Cello/Polypropylene Rolls - 24" x 100', Blue

Wrap baskets, gifts or flowers - A beautiful accent to your packaging.
  • Keeps moisture and dirt out.
  • Cut roll to desired length.
  • Tie to close.
SOLD IN CARTON QUANTITIES
MODEL
NO.
COLOR ROLL
SIZE
MIL QTY./
CTN.
PRICE PER ROLL ADD TO
CART
4 8 16+
S-8596BLU Blue 24" x 100' 1 4 $12 $10 $9  ADD
DIMENSIONS:
  • Core: 1 1/4"
MATERIAL:
  • BOPP (Biaxially Oriented Polypropylene)
RECYCLING:
  • Recycled Content:
    • Post-industrial: 10%
USAGE:
  • Not heat sealable.
SPECIFICATIONS:
  • FDA Compliant
SPECIFICATIONSMETRICIMPERIAL
SIZE61 cm x 30 M24" x 100'
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
04/08/2020 11:58:40 PM; CNWEB4 -0-0/0.0-1