Frosty Shoppers - 10 x 5 x 13", Debbie, Black

Eye catching colored bags add a dramatic look to purchases.
  • Deluxe, heavy-duty 4 mil bags enhance your presentation.
  • Soft, flexible handles are comfortable for heavy purchases.
  • Side gussets expand for bulkier merchandise.
  • Durable reinforced chipboard bottom.
  • Custom Printing available.
MODEL
NO.
BAG
NAME
SIZE
W x D x H
MIL QTY./
CTN.
PRICE PER CARTON LBS./
CTN.
ADD TO
CART
1 3 6+
S-8578BL Debbie 10 x 5 x 13" 4 250 $151 $144 $138 28 ADD
CAPACITY:
  • Approximately 17 lbs
APPEARANCE:
  • Opaque
MATERIAL:
  • Bag: 100% HDPE (High Density Polyethylene)
RECYCLING: 
  • Recyclable
SPECIFICATIONS:
  • Not archival safe.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x DEPTH x HEIGHT25 x 13 x 33 cm10 x 5 x 13"
THICKNESS102 Micron4 mil
WEIGHT/CARTON13 kg28 lbs.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
04/08/2020 06:48:06 AM; CNWEB4 -0-0/0.0-1