Kraft Dunnage Bags - 2 Ply, 48 x 96"

Stabilize valuable trailer, railcar, and overseas shipments.
  • Inflates in less than 2 minutes with H-740 Inflator Gun.
  • Provides a safe, firm cushion up to 18" wide between skids.
  • Strong kraft bags lined with poly.
2 PLY – Recommended for over-the-road shipments.
AAR APPROVED
MODEL
NO.
SIZE QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON ADD TO
CART
1 3 5 10+
S-8014 48 x 96" 10 41 $278 $254 $229 $205 ADD
DIMENSIONS:
  • Size in chart is Depth x Height.
  • Inflation Opening: 3/4"
  • Determine Size Needed:
    • Measure load height.
      • Bag height should never exceed the load height.
    • Measure skid depth.
      • Bag width should never exceed the skid width.

MATERIAL:
  • Bladder: LLDPE (Linear Low Density Polyethylene)
  • Shell: Kraft Paper

RECYCLING:
  • Recyclable

USAGE:
  • Ends are sewn together.
  • Can be reused if not punctured.
  • Must be used with our inflator gun.

SPECIFICATIONS:
  • Level 1 AAR Approved


SPECIFICATIONSMETRICIMPERIAL
SIZE122 x 244 cm48 x 96"
S-8014 -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/24/2018 05:23:31 PM; CNWEB4 -0-0/0.0-1