Frosty Mailers - 6 x 9"

Frosty mailers in your customer's mailbox will be opened!
  • Translucent finish offers a glimpse of what's inside.
  • Pearlized vellum provides a classy look.
  • Gummed closure.
  • Laser printable.
MODEL
NO.
OUTSIDE
DIMENSIONS
RECOMMENDED
USE
QTY./
CASE
PRICE PER CASE LBS./
CASE
ADD TO
CART
1 4 8+
S-7789 6 x 9" Half Sheet Flyer 100 $51 $47 $43 3 ADD
THICKNESS:
  • 3 mm

RECYCLING:
  • Recyclable

USAGE:
  • Ballpoint inks and markers will not smear.
  • Can be used in offset printing processing using hard-drying, fully oxidizing inks.
  • Not recommended for use with material that exceed 1/8" thickness.
  • Must be completely sealed to pass through postage machine.

SPECIFICATIONS:
  • Acid free


SPECIFICATIONSMETRICIMPERIAL
OUTSIDE WIDTH x LENGTH15 x 23 cm6 x 9"
WEIGHT/CASE1 kg3 lbs.
S-7789 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
08/16/2018 06:55:04 AM; CNWEB3 -0-0/0.0-1