Paper CD Envelopes - 5 x 5", Red

Window envelopes with ungummed flaps protect and store CDs.
  • Holds CD in much less space than standard jewel case.
MODEL
NO.
TYPE QTY./
CTN.
PRICE PER CARTON ADD TO
CART
1 2 5+
S-7762R Red with Window 1,000 $152 $146 $137 ADD
DIMENSIONS:
  • Actual Outside: 5 x 4 7/8" (W x H)
  • Window Diameter: 4"

MATERIAL:
  • Window: Polypropylene

SPECIFICATIONS:
  • Acid free


BASIS WEIGHT:
  • 60 lb


SPECIFICATIONSMETRICIMPERIAL
S-7762R -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/18/2018 01:10:08 AM; CNWEB4 -0-0/0.0-1