Uline Bubble-Lined Polyolefin CD Mailers - 7 14 x 8"

SELF-SEAL

Water-resistant and tear-proof mailer protects delicate products.
  • Extra smooth surface is perfect for handwriting or labeling.
  • 3/16" bubble lining gently cushions and protects on the inside.

MODEL
NO.
OUTSIDE
W x L
USABLE
W x L
BAG
#
QTY./
CASE
PRICE PER CASE LBS./
CASE
ADD TO
CART
1 3 5 10+
S-7759 1/4 x 8" 1/8 x 6 3/4" CD 200 $83 $81 $78 $75 6 ADD
DIMENSIONS:
  • Outside dimension includes unfolded flap.

SIZE:
  • To Choose the Correct Size:
    • Determine the width of mailer.
      • Width of product + thickness of product + 1/2"
    • Determine the length of mailer.
      • Length of product + thickness of product + 2"

THICKNESS:
  • 2.4 mil

SHELF LIFE:
  • 1 year under normal warehouse conditions (not exposed to excessive heat or freezing temperatures).

RECYCLING:
  • Polyolefin & Bubble: Recyclable #4
  • Recycled Content: 5%

APPEARANCE:
  • Mailers are printed with Uline info.

SPECIFICATIONS:
  • USPS approved


SPECIFICATIONSMETRICIMPERIAL
OUTSIDE WIDTH x LENGTH18 x 20 cm7 1/4 x 8"
USABLE WIDTH x LENGTH18 x 17 cm7 1/8 x 6 3/4"
WEIGHT/CASE3 kg6 lbs.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
08/23/2019 08:00:49 PM; CNWEB4 -0-0/0.0-1