Cryovac® D-955 Polyolefin Shrink Film Roll - 75 gauge, 14" x 3,500', Pre-perforated

America's best selling polyolefin film.
  • Puncture resistance works well with irregularly shaped objects.
  • Versatile: Can be used with virtually any shrink machine.
  • Tiny vent holes allow air to escape while shrinking.
  • Heat Gun required for this product.
MODEL
NO.
GAUGE SUGGESTED
USE
WIDTH FT./
ROLL
LBS./
ROLL
PRICE PER ROLL ADD TO
CART
1 2 4+
S-7465P 75 Gauge
Centerfold
Auto
Parts

Books
14" 3,500 37 $309 $298 $289 ADD
DIMENSIONS: 
  • Core: 3"
  • Diameter: 10"

MATERIAL:
  • Irradiated, cross-linked film

SHELF LIFE:
  • 1 year

TEMPERATURE:
  • Shrinks at 93 - 127 C (200-260 F) 
  • Storage Temperature: -51 to 32 C (-60 to 90 F)

FEATURES:
  • Shrinks:
    • D-955 at 127 C (260 F): 
      • In Each Direction: 77%
    • D-940 at 127 C (260 F):
      • Length: 82%  
      • Width: 75%

USAGE:
  • Will not emit fumes when heated. 
  • Must use heat gun or heat tunnel to effectively shrink film.
    • Hair dryers do not get hot enough.

SPECIFICATIONS:
  • Acid free
  • BPA free
  • Not postal approved.

  • CFIA Accepted

TERMINOLOGY:
  • Cross-linked Film: Shrinks in all directions.
  • Not Cross-linked Film: Shrinks bi-directionally.
  • Centerfold: Film is folded in half & wound on the roll.
    • When unfolded, the width listed is doubled.


SPECIFICATIONSMETRICIMPERIAL
THICKNESS19 Micron75 ga. Centerfold
WIDTH36 cm14"
ROLL LENGTH1067 M3,500 ft.
WEIGHT/ROLL17 kg37 lbs.
S-7465P -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/20/2018 07:54:29 AM; CNWEB3 -0-0/0.0-1