11 14 x 3 x 15 18" Easy Seal Side Loader Corrugated Boxes

DELUXE

Uline's version of UPS Next Day Air, FedEx Express® and USPS Priority Mail boxes.
  • Side loading shipping boxes assemble easily without glue or tape. Adhesive strips on both box ends ensure tight seal.
  • Ships flat for freight and storage savings.
  • Simple one-piece construction.

    Measurement Guide
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
SIZE SUGGESTED USE PRICE EACH (SOLD IN BUNDLE QUANTITIES) BUNDLE/
BALE QTY.
ADD TO
CART
25 100 250 500 1,000+
S-7357 11 1/4 x 3 x 15 1/8" Med. Binders, Lg. Documents $3.72 $3.51 $3.29 $3.06 $2.87 25 / 875 ADD
DIMENSIONS:
  • Outside: 11 5/8 x 3 3/8 x 16 1/8" (+/- 1/8")
  • All FedEx and all UPS Dimensional Weight: 5 lbs



FEATURES:
  • Seams are glued.
  • All boxes open along the length (first dimension).

SPECIFICATIONS:
  • Meets ASTM D5118 and D3951.

TERMINOLOGY:
  • 200# Test vs 32 ECT (Edge Crush Test):
    • 200# Test:
      • 60% stronger bursting strength.
      • Recommended by UPS for shipping up to 40 lbs.
    • 32 ECT:
      • Recommended by UPS for shipping up to 30 lbs.
  • Pound Test Refers to Bursting Strength:
    • 200# test boxes withstand 200 lbs/sq.in. of side wall pressure before bursting.
  • ECT Refers to Stacking Strength:
    • 32 ECT boxes withstand 32 lbs/linear inch of stacking weight before crushing.
    • An alternative for lightweight shipments.

BOX STRENGTH GUIDELINES: (Maximum weight per box)
FIBER BOX HANDBOOKUPS GUIDELINES
32 ECT Single Wall65 lbs30 lbs
200# Single Wall65 lbs40 lbs
275# Single Wall95 lbs65 lbs
350# Single Wall120 lbs80 lbs
200# Double Wall80 lbs60 lbs
275# Double Wall100 lbs80 lbs
350# Double Wall120 lbs100 lbs
500# Double Wall160 lbs140 lbs


SPECIFICATIONSMETRICIMPERIAL
INSIDE LENGTH x WIDTH x HEIGHT29 X 8 X 38 cm11 1/4 x 3 x 15 1/8"
S-7357 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
01/20/2019 07:35:30 PM; CNWEB4 -0-0/0.0-1