Luncheon Napkins

Napkins for every occasion.
  • Economical, for high volume use.
MODEL
NO.
DESCRIPTION SIZE QTY./
PACK
PACKS/
CASE
PRICE PER CASE ADD TO
CART
1 3+
S-7306 Luncheon 11 x 13" 500 12 $68 $65 ADD
DIMENSIONS:
  • Actual- Open: 11 1/2 x 13"
  • Folded: 5.8 x 6.5"

THICKNESS:
  • 1 ply

RECYCLING:
  • Recycled Content: 100%
    • Post-consumer: Minimum 30%


SPECIFICATIONSMETRICIMPERIAL
SIZE28 x 33 cm11 x 13"
S-7306 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
01/22/2019 07:45:38 PM; CNWEB3 -0-0/0.0-1