Frosty Shoppers - 16 x 6 x 16", Queen, Black

Eye catching colored bags add a dramatic look to purchases.
  • Deluxe, heavy-duty 4 mil bags enhance your presentation.
  • Soft, flexible handles are comfortable for heavy purchases.
  • Side gussets expand for bulkier merchandise.
  • Durable reinforced chipboard bottom.
MODEL
NO.
BAG
NAME
SIZE
W x D x H
MIL QTY./
CTN.
PRICE PER CARTON LBS./
CTN.
ADD TO
CART
1 3 6+
S-7259BL Queen 16 x 6 x 16" 4 250 $169 $160 $152 45 ADD
WEIGHT CAPACITY:
  • Estimated Maximum Limit: 17 lbs

APPEARANCE:
  • Opaque


MATERIAL:
  • Bag: 100% HDPE (High Density Polyethylene)

RECYCLING: 
  • Recyclable


SPECIFICATIONSMETRICIMPERIAL
WIDTH x DEPTH x HEIGHT41 x 15 x 41 cm16 x 6 x 16"
THICKNESS102 Micron4 mil
WEIGHT/CARTON20 kg45 lbs.
S-7259BL -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/21/2018 03:10:16 PM; CNWEB4 -0-0/0.0-1