Embassy® C-Fold Towels

Tough, absorbent towels for less.
  • Use with Folded Towel Dispensers.

    C-Fold Towel
MODEL
NO.
DESCRIPTION SHEET
SIZE
SHEETS/
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 2 3+
S-7128-S1 Embassy® 10 x 13" 2,400 OVERSTOCK SALE!  $41
Regular Price $45
   Terms of Sale
 ADD
DIMENSIONS:
  • Folded: 10 x 3 1/2"
RECYCLING:
  • Recycled Content: 100%
    • Post-consumer: 88%
SPECIFICATIONS:
  • EPA compliant
PACKAGING:
  • 200 towels per pack.
  • 12 packs per case.
THICKNESS:
  • 1-ply
USAGE:
  • Load with flap side down in dispensers.
SPECIFICATIONSMETRICIMPERIAL
SHEET SIZE25 x 33 cm10 x 13"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
08/02/2021 07:40:40 AM; CNWEB3 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000