Kraft Dunnage Bags Skid Lot - 2 Ply, 48 x 48"

Stabilize valuable trailer, railcar, and overseas shipments.
  • Inflates in less than 2 minutes with H-740 Inflator Gun.
  • Provides a safe, firm cushion up to 18" wide between skids.
  • Strong kraft bags lined with poly.
2 PLY – Recommended for over-the-road shipments.
AAR APPROVED
MODEL
NO.
SIZE QTY./
SKID
SKID LOT
PRICE
ADD TO
CART
S-6429S 48 x 48" 300 $2,320 ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Size in chart is Depth x Height.
  • Inflation Opening: 3/4"
  • Determine Size Needed:
    • Measure load height.
      • Bag height should never exceed the load height.
    • Measure skid depth.
      • Bag width should never exceed the skid width.

MATERIAL:
  • Bladder: LLDPE (Linear Low Density Polyethylene)
  • Shell: Kraft Paper

RECYCLING:
  • Recyclable

USAGE:
  • Ends are sewn together.
  • Can be reused if not punctured.
  • Must be used with our inflator gun.

SPECIFICATIONS:
  • Level 1 AAR Approved


SPECIFICATIONSMETRICIMPERIAL
SIZE122 x 122 cm48 x 48"
S-6429S -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
07/18/2018 09:17:35 PM; CNWEB3 -0-0/0.0-1