Job Ticket Holders - 15 x 12", Purple

Fluorescent colors call attention to job orders, low inventories or important instructions.
  • Heavy duty 8 mil vinyl.
  • Single metal eyelet for hanging.
  • Durable vinyl stitched seams.
  • Long-side opening.
  • Clear both sides.
MODEL
NO.
INSIDE DIM.
W x L
MIL QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON ADD TO
CART
1 3 6+
S-6415PUR 15 x 12" 8 50 7 OVERSTOCK SALE!  $89
Regular Price $195
   Terms of Sale
 ADD
DIMENSIONS:
  • Outside: 16 x 13 1/2"
SIZE:
  • Eyelet Diameter: 1/4"
TEMPERATURE:
  • 0° - 45° C (32° - 113° F)
  • Melting Point: 160° C (320° F)
SPECIFICATIONSMETRICIMPERIAL
INSIDE WIDTH x LENGTH38 x 30 cm15 x 12"
THICKNESS203 Micron8 mil
WEIGHT/CARTON3 kg7 lbs.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
02/23/2020 01:15:24 PM; CNWEB4 -0-0/0.0-1