Job Ticket Holders - 15 x 12", Pink

Fluorescent colors call attention to job orders, low inventories or important instructions.
  • Heavy duty 8 mil vinyl.
  • Single metal eyelet for hanging.
  • Durable vinyl stitched seams.
  • Clear both sides.
MODEL
NO.
INSIDE DIM.
W x L
MIL QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON ADD TO
CART
1 3 6+
S-6415P 15 x 12" 8 50 7 $195 $178 $151 ADD
Ships next day from Uline Toronto
DIMENSIONS:
  • Outside: 16 x 13 1/2"


SIZE:
  • Eyelet Diameter: 1/4"

TEMPERATURE:
  • Melting Point: 160 C (320 F)


SPECIFICATIONSMETRICIMPERIAL
INSIDE WIDTH x LENGTH38 x 30 cm15 x 12"
THICKNESS203 Micron8 mil
WEIGHT/CARTON3 kg7 lbs.
S-6415P -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/17/2018 09:26:38 PM; CNWEB3 -0-0/0.0-1