Kraft Dunnage Bags - 2 Ply, 36 x 66"

Stabilize valuable trailer, railcar, and overseas shipments.
  • Inflates in less than 2 minutes with Inflator Gun.
  • Provides a safe, firm cushion up to 12" wide between skids.
  • Strong kraft bags lined with poly.
2 PLY – Recommended for over-the-road shipments.
AAR APPROVED
MODEL
NO.
SIZE QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON ADD TO
CART
1 3 5 10+
S-6068 36 x 66" 10 23 $172 $160 $144 $130 ADD
DIMENSIONS:
  • Size in chart is Depth x Height.
  • Inflation Opening: 3/4"
  • Determine Size Needed:
    • Measure load height.
      • Bag height should never exceed the load height.
    • Measure skid depth.
      • Bag width should never exceed the skid width.

MATERIAL:
  • Bladder: LLDPE (Linear Low Density Polyethylene)
  • Shell: Kraft Paper

RECYCLING:
  • Recyclable

USAGE:
  • Ends are sewn together.
  • Can be reused if not punctured.
  • Must be used with our inflator gun.

SPECIFICATIONS:
  • Level 1 AAR Approved


SPECIFICATIONSMETRICIMPERIAL
SIZE91 x 168 cm36 x 66"
S-6068 -
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
01/20/2019 07:38:04 PM; CNWEB4 -0-0/0.0-1