Tyvek® Tags - #1, Pre-wired, Green

Color code your items with tear-proof Tyvek.
  • The toughest, most durable tag on the market.
  • Tearproof, weatherproof and chemical resistant.
  • Low-lint content - ideal for sterile environments.
  • 3/16" metal eyelet.
  • Custom Printed Tyvek Tags available.

Option is unavailable; the next option is selected
MODEL
NO.
SIZE PRICE PER 100 IN STOCK
SHIPS TODAY
1 2 5 10+
S-5984G-PW 3/4 x 3/8"    #1 $36.10 $34.10 $32.10 $30.10  ADD
COMPATIBILITY:
  • S-21845- 2 3/8 x 1 1/4" Laser Label
DIMENSIONS:
  • Wire Length: 12"
THICKNESS:
  • 7.5 mil
MATERIAL:
  • Eyelet: Zinc
  • Tag: Tyvek 1079
TEMPERATURE:
  • -73° to 132° C (-100° to 270° F)
FEATURES:
  • Water and oil resistant.
USAGE:
  • Works with a Sharpie.
SPECIFICATIONSMETRICIMPERIAL
SIZE7 x 3 cm2 3/4 x 1 3/8"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
03/08/2021 12:35:11 PM; CNWEB4 -0-0/0.0-1