Fluorescent Tags - #3, 3 34 x 1 78", Pre-wired, Red

Eye-catching colors call attention where needed.
  • 13 point, heavy duty paper stock.
  • Highlight danger or warning messages.

Option is unavailable; the next option is selected
MODEL
NO.
COLOR SIZE STOCK PRICE PER 1,000 IN STOCK
SHIPS TODAY
1 2 5 10+
S-5980RPW Red 3/4 x 7/8" #3 13
Point
$78.95 $74.95 $71.95 $67.95  ADD
COMPATIBILITY:
  • S-19344- 2 1/2 x 1 1/2" Laser Label
DIMENSIONS:
  • Eyelet Hole: 1/4"
  • Wire Length: 12"
SPECIFICATIONS:
  • Not waterproof
  • 13 point stock= 175 lb card stock
SPECIFICATIONSMETRICIMPERIAL
SIZE10 x 5 cm3 3/4 x 1 7/8"
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
01/16/2021 08:50:50 AM; CNWEB4 -0-0/0.0-1