Fluorescent Tags - #2, 3 14 x 1 58", Green

Eye-catching colors call attention where needed.
  • 13 point, heavy-duty paper stock.
  • Call attention to operating instructions.
13 POINT STOCK
MODEL
NO.
COLOR SIZE STOCK PRICE PER 1,000 ADD TO
CART
1 2 5 10+
S-5979G Green 1/4 x 1 5/8" #2 13
Point
$41 $36 $34 $30 ADD
DIMENSIONS:
  • Eyelet Hole: 1/4"


SPECIFICATIONSMETRICIMPERIAL
SIZE8 x 4 cm3 1/4 x 1 5/8"
S-5979G -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/22/2018 01:01:19 PM; CNWEB4 -0-0/0.0-1