Fluorescent Tags - #1, 2 34 x 1 38", Pre-strung, Red

Eye-catching colors call attention where needed.
  • 13 point, heavy-duty paper stock.
  • Highlight danger or warning messages.

Option is unavailable; the next option is selected
MODEL
NO.
COLOR SIZE STOCK PRICE PER 1,000 IN STOCK
SHIPS TODAY
1 2 5 10+
S-5978RPS Red 3/4 x 3/8" #1 13
Point
$69.95 $64.95 $62.95 $59.95  ADD
COMPATIBILITY:
  • S-21845- 2 3/8 x 1 1/4" Laser Label
DIMENSIONS:
  • Eyelet Hole: 1/4"
  • String Length: 12"
MATERIAL:
  • String: 100% cotton
PACKAGING:
  • String is tied through the eyelet.
SPECIFICATIONS:
  • Not waterproof
  • 13 point stock= 175 lb card stock
SPECIFICATIONSMETRICIMPERIAL
SIZE7 x 3 cm2 3/4 x 1 3/8"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
04/17/2021 12:02:05 PM; CNWEB4 -0-0/0.0-1