Jumbo Shipping Tags - #12, 8 x 4", Pre-wired, Yellow

Create a color code system for shipments and inventory.
MODEL
NO.
SIZE STOCK PRICE PER 500 ADD TO
CART
1 2 5 10+
S-5975YPW 8 x 4" # 12 15 Pt. $120.95 $112.95 $104.95 $97.95 ADD
DIMENSIONS:
  • Eyelet Hole: 1/4"
  • Wire Length: 12"


SPECIFICATIONSMETRICIMPERIAL
SIZE20 x 10 cm8 x 4"
S-5975YPW -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/20/2018 01:14:40 PM; CNWEB4 -0-0/0.0-1