Jumbo Shipping Tags - #12, 8 x 4", Green

Create a color code system for shipments and inventory.
MODEL
NO.
SIZE STOCK PRICE PER 500 ADD TO
CART
1 2 5 10+
S-5975G 8 x 4" #12 15 Pt. $95 $88 $80 $72 ADD
DIMENSIONS:
  • Eyelet Hole: 1/4"

MATERIAL:
  • Tag: Cardstock

SPECIFICATIONS:
  • 13 point stock is 175 lb card stock.
    • Exception: 15 point stock is 200 lb card stock.
  • Not acid or lignin free.


SPECIFICATIONSMETRICIMPERIAL
SIZE20 x 10 cm8 x 4"
S-5975G -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
08/19/2018 05:51:35 PM; CNWEB4 -0-0/0.0-1