16 x 30" Static Shielding Bags

Prevent incoming static charges from damaging ESD-sensitive products.
  • 3 mil translucent metallic bags for easy content identification.
  • Metal "Faraday cage" layer shields products from electric energy inside and prevents static build-up.
  • 4-layer protection guards against charges inside and out.
  • Volume quotes available.

    Layers of a Static Shielding Bag
MEETS THE REQUIREMENTS OF EIA 541, EIA 625 AND ANSI/ESD S20.20
MODEL
NO.
INSIDE
W x L
PRICE PER CARTON OF 100 LBS./
CTN.
ADD TO
CART
1 3 5 10+
S-5303 16 x 30" $152 $145 $140 $132 14 ADD
DIMENSIONS: 
  • Total Message: 2 1/4 x 1 1/2" (W x H)

TEMPERATURE:
  • Heat Sealing: 121 - 191 C (250 - 375 F)

 APPEARANCE:
  • Message printed on one side.

USAGE:
  • Not postal approved.


FEATURES:
  • Can be heat sealed without weakening anti-static properties.
  • Amine, sulfur and silicon free.

APPEARANCE:
  • Bag is smooth on the inside and outside.

SPECIFICATIONS:
  • Handling Precaution:
    • Avoid creasing, as some static shielding protection could be lost.
  • Not intended to block radio signals.
  • Does not meet QPL Spec.
  • Does not keep out UV light or rays.
  • Resistivity: Between 10 to 9th & 10 to 10th OHMS/sq area.
  • Not FDA compliant.


SPECIFICATIONSMETRICIMPERIAL
INSIDE WIDTH x LENGTH41 x 76 cm16 x 30"
WEIGHT/CARTON6 kg14 lbs.
S-5303 -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/17/2018 09:25:17 PM; CNWEB4 -0-0/0.0-1