Reynolds PVC Shrink Film Roll - 75 gauge, 15" x 2,000'

Reynolds PVC film has excellent clarity and sparkle.
  • Designed for portable or automatic systems.
  • Centerfold.
  • Perforated shrink film available. Call for quote.
MODEL
NO.
GAUGE WIDTH FT./
ROLL
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 4 6+
S-5025 75 Gauge
Centerfold
15" 2,000 29 OVERSTOCK SALE!  $218
Regular Price $246
   Terms of Sale
 ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 7 3/4"
SHELF LIFE:
  • 2 years
TEMPERATURE:
  • Rapid Shrink Begins: 121° C (250° F).
  • Storage: -51° to 38° C (-60° to 100° F)
FEATURES:
  • Shrinks:
    • Length: 50%
    • Width: 40%
USAGE:
  • Store & ship in cool environment.
  • May emit fumes, polyolefin film will not.
  • Must use heat gun or heat tunnel to effectively shrink film.
    • Hair dryers do not get hot enough.
APPLICATION:
  • Will not create an airtight seal.
SPECIFICATIONS:
  • Acid free
  • BPA free
  • Not postal approved.
  • Not FDA/USDA compliant. (See polyolefin film)
MODEL NUMBER:
  • Reynolds: 5044
TERMINOLOGY:
  • Centerfold: Film is folded in half & wound on the roll.
    • When unfolded, the width listed is doubled.
SPECIFICATIONSMETRICIMPERIAL
WIDTH38 cm15"
ROLL LENGTH610 M2,000 ft.
WEIGHT/ROLL13 kg29 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
06/17/2021 07:16:19 PM; CNWEB5 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000