Production Labels - "Inspect for Damage", 1 14 x 2"

Simplify inventory and quality control operations with these labels.
  • Brilliant fluorescent label stock.
MODEL
NO.
SIZE QTY. PER
ROLL
WT. PER
ROLL
PRICE PER ROLL ADD TO
CART
1 2 5 10 25+
S-5019 1/4 x 2" 1,000 .5 lb. $26 $22 $19 $18 $15 ADD
Ships next day from Uline Toronto
MATERIAL:
  • Adhesive: Permanent
  • Paper stock
    • Matte finish

FEATURES:
  • Can be used in freezer but must be applied at room temp.
  • Can apply to fabrics. Not recommended for use with silk satin, leather or suede.


SPECIFICATIONSMETRICIMPERIAL
SIZE3 x 5 cm1 1/4 x 2"
WEIGHT PER ROLL227 g.5 lb.
S-5019 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
01/16/2019 12:35:36 PM; CNWEB4 -0-0/0.0-1