Uline Industrial Tape Convenience Pack - 2 Mil, 2" x 110 yds, Clear

Our best selling tape in smaller quantities for offices and businesses tight on space.
  • Strong acrylic adhesive sticks to virtually any surface.
  • 6 rolls of our best selling 2 mil tape.
  • Withstands heat, humidity and cold. Application range -16°C to 60°C (0ºF to 140ºF).
  • Long shelf life. Won't yellow.
MODEL
NO.
DESCRIPTION SIZE MIL ROLLS/
PACK
LBS./
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
S-423-6 6-Roll Convenience Pack 2" x 110 yds. 2.0 6 4 $26 ADD
DIMENSIONS:
  • Core: 3"
  • Diameter: 4 1/2"
MATERIAL:  
  • Backing: Polypropylene film  
  • Latex free
SHELF LIFE:
  • 1 year
TEMPERATURE: 
  • Performance: -51° to 60° C (-60° to 140° F)
FEATURES:
  • Rolls have a paper starter tab.
USAGE:
  • Takes approximately 40 minutes to reach maximum bond.
SPECIFICATIONSMETRICIMPERIAL
Size51 mm x 101 M2" x 110 yd.
Thickness51 Micron2 Mil
Weight1.8 Kg4 lbs.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
07/10/2020 02:59:59 AM; CNWEB4 -0-0/0.0-1