Fluorescent Tags - #6, 5 14 x 2 58", Pre-wired, Yellow

Eye-catching colors call attention where needed.
  • 13 point, heavy duty paper stock.
  • For poorly lit areas. Tag, locate, identify.

Option is unavailable; the next option is selected
MODEL
NO.
COLOR SIZE STOCK PRICE PER 1,000 IN STOCK
SHIPS TODAY
1 2 5 10+
S-3945YPW Yellow 1/4 x 5/8" #6 13
Point
$101.95 $96.95 $90.95 $83.95  ADD
COMPATIBILITY:
  • S-5043- 4 x 2 1/2" White Laser Label
  • S-5048- 4 x 2 1/2" Color Laser Label
DIMENSIONS:
  • Eyelet Hole: 1/4"
  • Wire Length: 12"
SPECIFICATIONS:
  • Not waterproof
  • 13 point stock= 175 lb card stock
SPECIFICATIONSMETRICIMPERIAL
SIZE13 x 7 cm5 1/4 x 2 5/8"
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
01/21/2021 05:11:25 AM; CNWEB5 -0-0/0.0-1