Fluorescent Tags - #6, 5 14 x 2 58", Pre-strung, Red

Eye-catching colors call attention where needed.
  • 13 point, heavy-duty paper stock.
  • Highlight danger or warning messages.

Option is unavailable; the next option is selected
13 POINT STOCK
MODEL
NO.
COLOR SIZE STOCK PRICE PER 1,000 IN STOCK
SHIPS TODAY
1 2 5 10+
S-3945RPS Red 1/4 x 2 5/8" #6 13
Point
$99.95 $94.95 $88.95 $81.95  ADD
COMPATIBILITY:
  • S-5043- 4 x 2 1/2" White Laser Label
  • S-5048- 4 x 2 1/2" Color Laser Label
DIMENSIONS:
  • Eyelet Hole: 1/4"
  • String Length: 12"
MATERIAL:
  • String: 100% cotton
PACKAGING:
  • String is tied through the eyelet.
SPECIFICATIONS:
  • Not waterproof
  • 13 point stock= 175 lb card stock
SPECIFICATIONSMETRICIMPERIAL
SIZE13 x 7 cm5 1/4 x 2 5/8"
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
07/13/2020 09:15:43 AM; CNWEB4 -0-0/0.0-1