6 12 x 10" Static Shielding Bags

Prevent incoming static charges from damaging ESD-sensitive products.
  • 3 mil translucent metallic bags for easy content identification.
  • Metal "Faraday cage" layer shields products from electric energy inside and prevents static build-up.
  • 4-layer protection guards against charges inside and out.
  • Volume quotes available.

    Layers of a Static Shielding Bag
MEETS THE REQUIREMENTS OF EIA 541, EIA 625 AND ANSI/ESD S20.20
MODEL
NO.
INSIDE
W x L
PRICE PER CARTON OF 100 LBS./
CTN.
ADD TO
CART
1 3 5 10+
S-3734 1/2 x 10" OVERSTOCK SALE!  $27
Regular Price $30
   Terms of Sale
3 ADD
DIMENSIONS: 
  • Total Message: 2 1/4 x 1 1/2" (W x H)

 APPEARANCE:
  • Message printed on one side.


MATERIAL:
  • Amine, sulfur and silicon free.

SHELF LIFE:
  • Shielding Properties: Indefinite under proper storage conditions.
  • Static Dissipative Coating: 1 year

TEMPERATURE:
  • Heat Sealing: 121 - 191 C (250 - 375 F)

FEATURES:
  • Can be heat sealed without weakening anti-static properties.

USAGE:
  • Not postal approved.

SPECIFICATIONS:
  • Handling Precaution:
    • Avoid creasing, as some static shielding protection could be lost.
  • Not intended to block radio signals.
  • Does not meet QPL Spec.
  • Does not keep out UV light or rays.
  • Resistivity: Between 10 to 9th & 10 to 10th OHMS/sq area.
  • Not FDA compliant.


SPECIFICATIONSMETRICIMPERIAL
INSIDE WIDTH x LENGTH17 x 25 cm6 1/2 x 10"
WEIGHT/CARTON1 kg3 lbs.
S-3734 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
07/18/2018 12:10:40 AM; CNWEB4 -0-0/0.0-1