Uline Pinfeed Computer Labels - Fluorescent Red, 3 12 x 1516"

Compatible with dot matrix printers.
  • Quality label stock - Labels won't jam or tear while printing.
  • Smudge proof, pressure sensitive.
  • Fanfolded, perforated at 12" fold.
  • High-visibility labels make your important messages stand out.
  • 1000 labels/box

Option is unavailable; the next option is selected
MODEL
NO.
SIZE
W x H
QTY./
BOX
PRICE PER BOX COLOR IN STOCK
SHIPS TODAY
1 2 5 10+
S-2886R 1/2 x 15/16" 1,000 $35 $33 $32 $29  ADD
Ships next day from Uline Toronto
DIMENSIONS:
  • Sheet Width: 4 1/2"
MATERIAL:
  • Adhesive: Permanent
USAGE:
  • Not for laser jet printers.
  • Not oil resistant.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x HEIGHT9 x 2 cm3 1/2 x 15/16"
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
01/28/2021 01:54:11 AM; CNWEB5 -0-0/0.0-1