Uline Pinfeed Computer Labels - Fluorescent Orange, 3 12 x 1516"

Compatible with dot matrix printers.
  • Quality label stock - Labels won't jam or tear while printing.
  • Smudge proof, pressure sensitive.
  • Fanfolded, perforated at 12" fold.
  • High-visibility labels make your important messages stand out.
  • 1000 labels/box
MODEL
NO.
SIZE
W x H
QTY./
BOX
PRICE PER BOX ADD TO
CART
1 2 5 10+
S-2886O 1/2 x 15/16" 1,000 $30 $28 $27 $25 ADD
DIMENSIONS:
  • Sheet Width: 4 1/2"


MATERIAL:
  • Adhesive: Permanent

USAGE:
  • Not for laser jet printers.


SPECIFICATIONSMETRICIMPERIAL
WIDTH x HEIGHT9 x 2 cm3 1/2 x 15/16"
S-2886O -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/22/2018 10:36:12 AM; CNWEB4 -0-0/0.0-1