8 x 8" 6 Mil Anti-Static Poly Bags

Safeguard electronic components from static build-up.
  • Anti-static, non-corrosive virgin polyethylene film.
  • Heat sealable with Impulse Sealers.
MODEL
NO.
INSIDE
W x L
LBS./
CTN.
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 6+
S-2710 8 x 8" 27 1,000 OVERSTOCK SALE!  $146
Regular Price $170
   Terms of Sale
 ADD
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
  • Amine free
  • Latex free
  • Silicone free
TEMPERATURE:
  • Performance: 15° - 25° C (59° - 77° F)
CAPACITY:
  • Not tested for weight capacity.
COLOR:
  • May vary due to concentration of color additive.
SPECIFICATIONS:
  • FDA compliant
SPECIFICATIONSMETRICIMPERIAL
INSIDE WIDTH x LENGTH20 x 20 cm8 x 8"
WEIGHT/CARTON12 kg27 lbs.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
07/10/2020 01:42:14 PM; CNWEB3 -0-0/0.0-1