Uline Pinfeed Computer Labels - Fluorescent Red, 4 x 2 1516"

Compatible with dot matrix printers.
  • Quality label stock - Labels won't jam or tear while printing.
  • Smudge proof, pressure sensitive.
  • Fanfolded, perforated at 12" fold.
  • High-visibility labels make your important messages stand out.
  • 1000 labels/box
MODEL
NO.
SIZE
W x H
QTY./
BOX
PRICE PER BOX ADD TO
CART
1 2 5 10+
S-2493R 4 x 2 15/16" 1,000 $55 $53 $50 $48 ADD
DIMENSIONS:
  • Sheet Width: 4 3/4"


MATERIAL:
  • Adhesive: Permanent

USAGE:
  • Not for laser jet printers.


SPECIFICATIONSMETRICIMPERIAL
WIDTH x HEIGHT10 x 7 cm4 x 2 15/16"
S-2493R -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
07/20/2018 05:34:56 PM; CNWEB4 -0-0/0.0-1