Inspection Tags - "Accepted", Pre-wired, Blue

#5 TAGS

Color coded for easy identification.
  • Quality control.
  • Special requirements identification.
MODEL
NO.
DESCRIPTION SIZE STOCK PRICE PER 1,000 ADD TO
CART
1 2 5+
S-2421BLUPW Accepted – Blue 3/4 x 2 3/8"
#5
13 Point $102.95 $97.95 $88.95 ADD
DIMENSIONS:
  • Reinforced Hole: 7/32"
  • Wire Length: 12"

MATERIAL:
  • Colored cardstock


USAGE:
  • No printing on the back of the tags.
  • Only the S-929 Repair/Rework Tag is numbered.


SPECIFICATIONSMETRICIMPERIAL
SIZE12 x 6 cm4 3/4 x 2 3/8"
S-2421BLUPW -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
01/16/2019 08:14:03 AM; CNWEB3 -0-0/0.0-1