Year Inventory Labels - "2022", 3"

Simplify inventory and quality control operations with these labels.
  • Pressure-sensitive paper with permanent adhesive.
MODEL
NO.
SIZE QTY./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 5 10+
S-24216 3" Circle 500 $46 $40 $36  ADD
DIMENSIONS:
  • Core: 3"
  • Liner is 1/8" wider than the labels.
  • Space Between Labels: 1/8"
MATERIAL:
  • Matte finish 
  • Adhesive: Acrylic
SHELF LIFE: 
  • 1 year
TEMPERATURE:
  • Application: -29° to 66° C (-20° to 150° F)
  • Performance: -34° to 66° C (-30° to 150° F)
COMPATIBILITY:
SPECIFICATIONSMETRICIMPERIAL
SIZE76 mm Circle3" Circle
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
08/16/2022 10:28:59 AM; CNWEB24 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000