Shipping Tags - #5, 4 34 x 2 38", Pre-wired, Orange

Create a color code system for shipments and inventory.
MODEL
NO.
SIZE STOCK PRICE PER 1,000 ADD TO
CART
1 2 5 10+
S-2414OPW 3/4 x 2 3/8" #5 13
Point
$70.95 per 1,000 any quantity ADD
DIMENSIONS:
  • Eyelet Hole: 1/4"
  • Wire Length: 12"

SPECIFICATIONS:
  • 13 point stock is 175 lb card stock
    • Exception: 15 point stock is 200 lb card stock.
  • Not acid or lignin free.


SPECIFICATIONSMETRICIMPERIAL
SIZE12 x 6 cm4 3/4 x 2 3/8"
S-2414OPW -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
01/23/2019 06:15:29 PM; CNWEB4 -0-0/0.0-1