Manila Shipping Tag - #11, 7 12 x 3 34", Pre-Tied Elastic

Identify and tag items that won't easily hold a shipping label for delivery.
  • Heavy duty 15 point stock.
  • Reinforced 1/4" paper eyelet resists tearing.

Option is unavailable; the next option is selected
MODEL
NO.
SIZE STOCK PRICE PER 500 IN STOCK
SHIPS TODAY
1 2 5 10+
S-2408PE 1/2 x 3/4" #11 15
Point
$99.98 $94.98 $86.98 $80.98  ADD
DIMENSIONS:
  • Elastic Length: 9"
SPECIFICATIONS:
  • 13 point stock is 175 lb card stock
    • Exception: 15 point stock is 200 lb card stock.
  • Not acid free.
SPECIFICATIONSMETRICIMPERIAL
SIZE19 x 10 cm7 1/2 x 3 3/4"
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
12/02/2020 12:08:46 AM; CNWEB4 -0-0/0.0-1