Deluxe Zero Gravity Chair Set

The perfect pair for outdoor lounging.
  • Adjustable sun shade for reading and keeping cool.
  • Soft memory foam provides maximum comfort.
  • Handy side table and adjustable neck pillow.
  • Locks easily into a recline position.
  • Strong bungee suspension.
  • Folds flat for easy storage.
  • 400 lb. capacity each.



     Deluxe Zero Gravity Chair
    FREE OFFER
    Free upon request with any
    Uline order of $5,000 or more.
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT./SET
(LBS.)
PRICE PER
SET
IN STOCK
SHIPS TODAY
S-23786 Deluxe Set of 2 22 x 25 x 53" 46 $345  ADD
SPECIFICATIONSMETRICIMPERIAL
LENGTH x WIDTH x HEIGHT56 x 64 x 135 cm22 x 25 x 53"
WEIGHT21 Kg46 lbs.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
10/26/2020 01:14:53 PM; CNWEB3 -0-0/0.0-1