Velcro® Brand Tape Strips - Loop, White, 3" x 75'

Fasten and reattach products quickly and easily.
  • Strong acrylic adhesive can be used outdoors.
  • Hook and loop must be used in combination.
  • Recommended for putting up signs, holding tools and creating display boards.
  • Compatible Hook sold separately.
MODEL
NO.
DESCRIPTION COLOR SIZE PRICE EACH IN STOCK
SHIPS TODAY
1 3+
S-23144 Loop White 3" x 75' $155 $142  ADD
Ships same day from Uline Toronto
DIMENSIONS:
  • Roll Diameter: 10"
SHELF LIFE:
  • 2 years
TEMPERATURE:
  • Application: -40° to 85° C (-40° to 185° F)
APPEARANCE:
  • Hook: Rough side (also known as male)
  • Loop: Fuzzy side (also known as female)
USAGE:
  • Removable release liner.
SPECIFICATIONSMETRICIMPERIAL
SIZE75 mm x 23 M3" x 75'
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
08/09/2022 08:49:30 AM; CNWEB4 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000