Uline Trash Liners - 55-60 Gallon, 1.5 Mil, Clear

LINEAR LOW DENSITY

Don't "mess" with lightweight, flimsy trash bags.
  • Premium linear low density - Provides excellent puncture and tear resistance.
  • Handles heavy items and sharp corners without tearing.
  • Strongest trash bags on the market - Made with premium resins.
  • Star Seal Bottom.
  • HEAVY STRENGTH: For boxes, wood and heavier scraps.
MODEL
NO.
DIM.
W x H
CAPACITY MIL STRENGTH QTY./
CTN.
PRICE PER CARTON LBS./
CTN.
ADD TO
CART
1 3 6+
S-23100 42 x 48" 55-60
Gallon
1.5 Heavy 100 $79 $76 $74 20  ADD
Flat seal bottom
APPEARANCE:
  • Milky, not crystal clear.
SPECIFICATIONS:
  • FDA compliant
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
TEMPERATURE:
  • Melting Point: 82° C (180° F)
NOT INCLUDED:
  • Plastic twist ties
CAPACITY:
  • US Gallon
FEATURES:
  • Performance that is equal to or better than other liners at a thinner mil thickness.
  • Easier handling: Conforms better to rigid containers.
  • Meets and exceeds industry accepted "dart drop" test.
RECYCLING:
  • Recycled Content: 0%
PACKAGING:
  • Bags are flat packed.
TERMINOLOGY:
  • Linear Low Density: For rough or sharp objects under tough transport conditions.
  • High Density: For paper and non-rough objects under moderate transport conditions.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x HEIGHT107 x 123 cm42 x 48"
CAPACITY208-227 L55-60 gal.
THICKNESS38 Microns1.5 mil
WEIGHT/CARTON9 kg20 lbs.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
05/27/2020 04:38:38 AM; CNWEB4 -0-0/0.0-1