Glossy Gift Boxes - 4 x 4 x 4", Lime Green

CHIPBOARD

Straight from Park Avenue! Sophisticated and stylish for high-end shoppers.
  • High gloss exterior. One piece, easy construction.
  • Ships flat to save on freight.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE
L x W x H
RECOMMENDED
USE
QTY./
CASE
LBS./
CASE
PRICE PER CASE COLOR ADD TO
CART
1 5 10+
S-23006LIME 444" Cup 100 9 $45 $42 $40  ADD
DIMENSIONS:
  • Inside dimensions are listed in the chart. 
  • Outside: 4 1/16 x 4 1/16 x 4 1/16"
THICKNESS:
  • .022 caliper stock
SPECIFICATIONS:
  • FDA/USDA compliant
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W x H10 x 10 x 10 cm4 x 4 x 4"
Add to Shopping List
09/30/2022 10:27:59 AM; CNWEB23 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000